Shop All Centrifuge Tubes
Nxtbio Technologies
ClickSeal, 1700ul, Violet, 500/PK
Mfr # 145421V
Zoro # G404970234
product price: $28.49
/pk 500, $0.06/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Width 9.5 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nxtbio Technologies
- MFR # 145421V
- Zoro # G404970234
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 5 in |
Width | 9.5 in |
Height | 6 in |
Description
ClickSeal micro-tubes complement all current molecular biology applications. They eliminate problems associated with conventional micro-centrifuge tubes. ClickSeal tubes are precision molded from nucleated polypropylene for exceptional clarity and durability. Compatible with high speeds (over 16,000rpm) and G-forces (over 17,000xg).
DNase and RNase Free Tubes feature smooth writing surfaces Cap provides a convenient 3mm target for rapid sampling External graduation lines at 0.25ml increments reduce error Tubes withstand temperatures from -180°C to +120°C and are designed for use in heating blocks and boiling or freezing applicationsShipping Weight: 5.0001 lbs
Shipping Dimensions: 9.50 x 6.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
DNase and RNase Free Tubes feature smooth writing surfaces Cap provides a convenient 3mm target for rapid sampling External graduation lines at 0.25ml increments reduce error Tubes withstand temperatures from -180°C to +120°C and are designed for use in heating blocks and boiling or freezing applicationsShipping Weight: 5.0001 lbs
Shipping Dimensions: 9.50 x 6.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111642)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- Nxtbio Technologies Labware