Shop All Automotive Back Up Alarms
Nvision
Back Up Alarm, 4-23/32" H x 2-15/16" L
Mfr # 28701VA
Zoro # G3905909
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Halogen
- For Use With Backup Monitor and Alarms, Backup Halogen Bulb
- Sound Level 95 dB
- Current Drawn 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvision
- MFR # 28701VA
- Zoro # G3905909
- UPC # 079976287012
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height | 4 23/32 in |
Width | 1 7/64 in |
Length | 2 15/16 in |
Overall Height | 4 3/4 in |
Overall Width | 1 1/8 in |
Overall Length | 2 15/16 in |
Details
Item | Vehicle Backup Alarm |
Voltage | 12 to 24V DC |
Lamp Type | Halogen |
For Use With | Backup Monitor and Alarms, Backup Halogen Bulb |
Sound Level | 95 dB |
Current Drawn | 0.5A |
Color | Gray |
Housing Material | Aluminum |
Mounting | Integral |
Connector Type | Pigtail |
Speaker Direction | Forward-Facing |
Alarm Tone Type | Tonal |
Current | 0.5 A |
Maximum Sound Level | 95 dB |
Alarm Type | Fixed |
Minimum Sound Level | 95 dB |
Mount Type | Socket |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 95 dB, Operating Voltage 12V DC, Minimum Sound Level 95 dB, Overall Length 2 15/16 in, Overall Width 1 1/8 in, Overall Height 4 3/4 in, SAE Type Rating Not Applicable, Connector Type Pigtail, Mount Type Socket, IP Rating Not Applicable, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Gray, Housing Material Aluminum, Current 0.5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 10" Universal Rubber Bumper Strips (3-Pack) (2090615-3)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- SLIME Tire Repair Plugs, 5 Pc. (20233)
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- NVISION Back Up Alarm, 4-23/32" H x 2-15/16" L (28700VA)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- ROADPRO Diamond Lens Sealed Light, 2.5 Round LED, Lamp Type: Led (RP1010ADL)
- GROTE SECURITY BRACKET FOR MICRONOVA DOT LAMP (42063)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- ROADPRO LED License Plate Sealed Light, 2.5x1.125 (RP1446C)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- Nvision Automotive Back Up Alarms