Shop All Automotive Back Up Alarms
Nvision
Back Up Alarm, 4-23/32" H x 2-15/16" L
Mfr # 28700VA
Zoro # G3905872
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Halogen
- Sound Level 95 dB
- Color Gray
- Current Drawn 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvision
- MFR # 28700VA
- Zoro # G3905872
- UPC # 079976287005
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Width | 1 7/64 in |
Height | 4 23/32 in |
Length | 2 15/16 in |
Overall Height | 4 3/4 in |
Overall Width | 1 1/8 in |
Overall Length | 2 15/16 in |
Details
Item | Vehicle Backup Alarm |
Voltage | 12 to 24V DC |
Lamp Type | Halogen |
Sound Level | 95 dB |
Color | Gray |
Current Drawn | 0.5A |
Housing Material | Aluminum |
Mounting | Center |
Connector Type | 1156 Socket |
Alarm Tone Type | Tonal |
Mount Type | Socket |
Maximum Sound Level | 95 dB |
Alarm Type | Fixed |
Minimum Sound Level | 95 dB |
Current | 0.5 A |
Speaker Direction | Forward-Facing |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 95 dB, Operating Voltage 12V DC, Minimum Sound Level 95 dB, Overall Length 2 15/16 in, Overall Width 1 1/8 in, Overall Height 4 3/4 in, SAE Type Rating Not Applicable, Connector Type 1156 Socket, Mount Type Socket, IP Rating Not Applicable, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Gray, Housing Material Aluminum, Current 0.5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Ballast Resistor, 6R1002 (6R1002)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- DOCK EDGE Classic Cleat - Aluminum Polished - 6-1/2" (2506P-F)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7039)
- NVISION Back Up Alarm, 4-23/32" H x 2-15/16" L (28701VA)
- VELVAC Back-Up Alarm Flush Mount 97 Decibel (697124)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 107dB (SA901N)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- Nvision Automotive Back Up Alarms