Shop All Conduit Bodies & Covers
Nvent
nVent P000002025 RAYCHEM 120V FrostGuard Pipe Freeze Protection - 24'
Mfr # P000002025
Zoro # G302207241
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 310.00 millimetre
- Color Black
- Height 76.00 millimetre
- Ground Path Type Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # P000002025
- Zoro # G302207241
- UPC # 715629008138
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Length | 24 |
Width | 310.00 millimetre |
Height | 76.00 millimetre |
Nominal Height (inch) | 0.24 |
Nominal Width (inch) | 0.45 |
Cold Lead Length (metre) | 1.83 |
Length (L) (foot) | 24 |
Length (L) (metre) | 7.3 |
Cold Lead Length (foot) | 6 |
Nominal Width (millimetre) | 11.4 |
Nominal Height (millimetre) | 6.1 |
Min Bending Radius (inch) | 0.625 |
Min Bending Radius (millimetre) | 16 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- Nvent Conduit Bodies & Covers