Shop All Conduit Bodies & Covers
Nvent
nVent P000002024 RAYCHEM 120V FrostGuard Pipe Freeze Protection - 18'
Mfr # P000002024
Zoro # G902207207
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 18
- Height 79.00 millimetre
- Width 305.00 millimetre
- Cold Lead Length (foot) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # P000002024
- Zoro # G902207207
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Length | 18 |
Height | 79.00 millimetre |
Width | 305.00 millimetre |
Cold Lead Length (foot) | 6 |
Min Bending Radius (millimetre) | 16 |
Nominal Width (millimetre) | 11.4 |
Nominal Height (inch) | 0.24 |
Nominal Height (millimetre) | 6.1 |
Cold Lead Length (metre) | 1.83 |
Length (L) (metre) | 5.4 |
Nominal Width (inch) | 0.45 |
Min Bending Radius (inch) | 0.625 |
Length (L) (foot) | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- MERSEN Fuse, GDL Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL5)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- RACO CONDUIT BODY ALUMI 3/4 in.D (RLT075)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- CANTEX Conduit Outlet Body, PVC, T (5133566)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- Nvent Conduit Bodies & Covers