Shop All Conduit Bodies & Covers
Nvent
nVent P000002023 RAYCHEM 120V FrostGuard Pipe Freeze Protection - 12'
Mfr # P000002023
Zoro # G802207208
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 76.00 millimetre
- Length 12
- Width 310.00 millimetre
- Color Black
- Insulation Material Modified Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # P000002023
- Zoro # G802207208
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Height | 76.00 millimetre |
Length | 12 |
Width | 310.00 millimetre |
Cold Lead Length (foot) | 6 |
Length (L) (foot) | 12 |
Length (L) (metre) | 3.6 |
Min Bending Radius (inch) | 0.625 |
Nominal Height (millimetre) | 6.1 |
Nominal Height (inch) | 0.24 |
Min Bending Radius (millimetre) | 16 |
Cold Lead Length (metre) | 1.83 |
Nominal Width (inch) | 0.45 |
Nominal Width (millimetre) | 11.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA50)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- REES LARGE SWITCH ENCLOSURE 1IN CONDUIT OUTLET BODIES AND BOX (04938-100)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- Nvent Conduit Bodies & Covers