Shop All Conduit Bodies & Covers
Nvent
nVent P000002022 RAYCHEM 120V FrostGuard Pipe Freeze Protection - 6'
Mfr # P000002022
Zoro # G602207248
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 76.00 millimetre
- Length 6
- Width 318.00 millimetre
- Color Black
- Nominal Power Output @ 40°F, 120V (watt per foot) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # P000002022
- Zoro # G602207248
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Height | 76.00 millimetre |
Length | 6 |
Width | 318.00 millimetre |
Length (L) (foot) | 6 |
Min Bending Radius (millimetre) | 16 |
Length (L) (metre) | 1.82 |
Nominal Height (inch) | 0.24 |
Nominal Height (millimetre) | 6.1 |
Nominal Width (inch) | 0.45 |
Cold Lead Length (metre) | 1.83 |
Min Bending Radius (inch) | 0.625 |
Cold Lead Length (foot) | 6 |
Nominal Width (millimetre) | 11.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 125A, 600V AC, Non-Indicating (DFJ-125)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- ABB CONDUIT BODY 1 in. TYPE LR (E985F-CAR)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- RACO CONDUIT BODY ALUMI 3/4 in.D (RLT075)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- Nvent Conduit Bodies & Covers