Shop All Electrical Wire & Cable
Nvent
nVent FG0604 NUHEAT Cable 120V - 25 Sq. Ft. Coverage
Mfr # FG0604
Zoro # G302677235
product price: $301.97
/ea
Free Shipping & Returns
$301.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 to 30 AWG
- Color White, Black
- Number of Conductors 2
- Length 98 ft
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # FG0604
- Zoro # G302677235
- UPC # 620713030042
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 to 30 AWG |
Length | 98 ft |
Outside Dia. | 0.16 in |
Details
Color | White, Black |
Number of Conductors | 2 |
Jacket Color | Red |
Jacket Material | PVC |
Voltage | 120V |
Temp. Rating | 105°C |
Insulation Material | ETFE |
Insulated / Uninsulated | Insulated |
Max. Amps | 2.5 A |
Wire Material | Copper |
Max. Voltage | 120V AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- ABB OT40F3, DISCONNECT SWITCH, 3-P, 40A/600V, (OT40F3)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ7)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, Aluminum Conductor (2-2-4-6X500AL USE)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBRO25)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- ANCOR Brown 16 AWG Tinned Copper Wire - 250' (102225)
- Nvent Electrical Wire & Cable