Shop All Conduit Clamps & Hangers
Nvent
nVent 882781-000 RAYCHEM EasyHeat Downspout Hangers
Mfr # 882781-000
Zoro # G002551415
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 64.00 millimetre
- Length 318.00 millimetre
- Height 36.00 millimetre
- Height (H) (inch) 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # 882781-000
- Zoro # G002551415
- UPC # 715629000972
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 64.00 millimetre |
Length | 318.00 millimetre |
Height | 36.00 millimetre |
Height (H) (inch) | 11.75 |
Width (W) (millimetre) | 25.4 |
Depth (D) (millimetre) | 1.5 |
Size | 11.75 x 1 x 0.06 |
Depth (D) (inch) | 0.06 |
Width (W) (inch) | 1 |
Height (H) (millimetre) | 298.5 |
Details
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- ABB 6H-1B-1 Steel Conduit Hanger 3/4 (96781)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- KINDORF Angler Pipe Clamp, 3/4 In, PK10 (C 109 3/4 EG)
- NVENT CADDY Box and Conduit Hanger, 1/4 To 5/16 in. (6TI24)
- Nvent Conduit Clamps & Hangers