Shop All Cord Reels
Nvent
nVent 278989-000 RAYCHEM 120V WinterGard Wet - 250' Reel
Mfr # 278989-000
Zoro # G302551399
product price: $2,476.99
/ea
Free Shipping & Returns
$2,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Color Black
- Overall Height 315 mm
- Overall Width 196 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # 278989-000
- Zoro # G302551399
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Height | 315 mm |
Overall Width | 196 mm |
Details
Voltage | 120V |
Color | Black |
Features | Non-Hazardous; Self-regulating conductive core |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, M Series 10A, 1 Pole, 250V AC, Medium Curve (MA1-B-34-610-1-A26-B-E)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- Nvent Cord Reels