Shop All Splicing Connectors
Nvent
nVent 217793-000 RAYCHEM EasyHeat WinterGard Splice and Tee Kit with End Seal
Mfr # 217793-000
Zoro # G302591005
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Heat Shrinking Technique
- Length 188.00 millimetre
- Color Black
- Voltage Rating 277
- Cable Type Self-Regulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent
- MFR # 217793-000
- Zoro # G302591005
- UPC # 715629000330
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 188.00 millimetre |
Width | 132.00 millimetre |
Height | 43.00 millimetre |
Details
Connection Type | Heat Shrinking Technique |
Color | Black |
Voltage Rating | 277 |
Cable Type | Self-Regulating |
Number Of Cables | 3 |
Insulation | Polyolefin |
Amperage Rating | 30 |
Operating Temperature | 65 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- HUBBELL Ring, Locking (LR3430)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- Nvent Splicing Connectors