Shop All Cabinet Accessory
Nvent Hoffman
ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1
Mfr # EXE16128SS61
Zoro # G6781663
original price:
$2,659.69
15% off
new price: $2,243.99
/ea
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number CP1612G
- Width 12 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EXE16128SS61
- Zoro # G6781663
- UPC # 783510214784
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 12 in |
Size | 16 x 12 x 8 in |
Height | 16 in |
Depth | 8 in |
Details
Item | Zonex Atex and Lecex-Certified,Type 4x |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number CP1612G |
Color | Unpainted |
Gauge | 16 ga |
NEMA Enclosure Type | 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Standards | Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66 |
Thickness | 16 ga / 1.4 mm |
Weight | 20.20 lb |
Series | Zonex |
Latch Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Optional Panel | CP1612G |
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- RACO Sealing Locknut, 2", Steel (1208)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- Nvent Hoffman Cabinet Accessory