Shop All Cable Trays
Nvent Hoffman
WW, TYPE 1, STR.SECTION/KO, 4.00X4.00X48.00,
Mfr # F44G48WK
Zoro # G1256912
product price: $90.60
/ea
Sold in multiples of 2 for $181.20
Free Shipping & Returns
$181.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 48.00 inch
- Height 4 in
- Width 4.50 inch
- NEMA Rating 1 Indoor, electrical protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44G48WK
- Zoro # G1256912
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 48.00 inch |
Height | 4 in |
Width | 4.50 inch |
Depth | 48 in / 1219 mm |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 48 |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Depth (D) (millimetre) | 1219 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- FLEMING SUPPLY Cable Concealer III On-Wall Cord Cover Raceway Kit - Cable Management System by Fleming Supply (548302ABG)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- Nvent Hoffman Cable Trays