Shop All Cable Trays
Nvent Hoffman
WW, TYPE 1, STRAIGHT SECTION, 6.00X6.00X72.00,
Mfr # F66G72
Zoro # G1255275
product price: $183.33
/ea
Free Shipping & Returns
$183.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 72.00 inch
- Height 6 in
- Width 6.30 inch
- NEMA Rating 1 Indoor, electrical protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G72
- Zoro # G1255275
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 72.00 inch |
Height | 6 in |
Width | 6.30 inch |
Depth | 72 in / 1829 mm |
Height (H) (inch) | 6 |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Depth (D) (millimetre) | 1829 |
Depth (D) (inch) | 72 |
Width (W) (inch) | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT2I-M20)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- QUEST MANUFACTURING Cable Tray Curved Bar Kit with mounting H/W, Zinc (CT0004-03)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- Nvent Hoffman Cable Trays