Shop All Cable Trays
Nvent Hoffman
WW, TYPE 1, STRAIGHT SECTION, 6.00X6.00X60.00,
Mfr # F66T160GVP
Zoro # G1261006
product price: $148.41
/ea
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 61.00 inch
- Height 6 in
- Width 7.00 inch
- NEMA Rating 1 Indoor, electrical protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T160GVP
- Zoro # G1261006
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 61.00 inch |
Height | 6 in |
Width | 7.00 inch |
Depth | 60 in / 1524 mm |
Depth (D) (inch) | 60 |
Depth (D) (millimetre) | 1524 |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Height (H) (inch) | 6 |
Width (W) (inch) | 6 |
Details
Finish | Powder Coated |
NEMA Rating | 1 Indoor, electrical protection |
Material | Mild Steel |
Type | Straight Section |
Color | Gray |
Modification Services | Yes |
Thickness (T) (millimetre) | 1.52 |
Thickness (T) (gauge) | 16 |
Protection Rating | NEMA Type 1 |
Type Number | Type 1 |
Color Code | ANSI 61 |
IP Rating | IP30 |
Wireway | Lay-In NEMA Type 1 Painted Flat-Cover Wireway |
Thickness | 16 ga / 1.52 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- ELECTRIDUCT Medium Latching Surface Raceways- 72"- Case of 20- Black (SR-ED-MED1-CASE-6-BK)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- Nvent Hoffman Cable Trays