Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 3r, 8.00x8.00x9
Mfr # A8896RT
Zoro # G5819906
product price: $786.67
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$786.67
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Width 8 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8896RT
- Zoro # G5819906
- UPC # 783510133382
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Size | 8 x 8 x 96 in |
Depth | 96 in |
Height | 8 in |
Details
Item | Wiring Trough,Nema Type 3r,8.00x8.00x9 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Gauge | 14 ga |
NEMA Enclosure Type | 3R |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Type | Trough |
Weight | 81.55 lb |
Protection Rating | NEMA Type 3R; IP32 |
Description
Wiring Trough,Nema Type 3r,8.00x8.00x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1512L)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Blue, 25 Pack (60291)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, (P2KOD20125)
- NVENT HOFFMAN HF Replacement Filters (89136409R)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 20.00x12.00x8.00, Steel (A201208LP)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- Nvent Hoffman Cabinet Accessory