Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 8.00x8.00x48.00, Steel
Mfr # A8848RT
Zoro # G6852415
product price: $388.97
/ea
Free Shipping & Returns
$388.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 8 in
- Gauge 14 ga
- Features Weather-Resistant, Except Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8848RT
- Zoro # G6852415
- UPC # 783510384005
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Depth | 48 in |
Size | 8 x 8 x 48 in |
Height | 8 in |
Details
Item | Wiring Trough,NEMA Type 3R,8.00x8.00x4 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Weather-Resistant, Except Dust |
Color | Gray |
NEMA Enclosure Type | 3R |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 41.42 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,8.00x8.00x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Atlas - Full Shield (936-SWH)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- Nvent Hoffman Cabinet Accessory