Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 8.00x8.00x24.00, Steel
Mfr # A8824RT
Zoro # G6852345
product price: $235.71
/ea
Free Shipping & Returns
$235.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 8 in
- Color Gray
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8824RT
- Zoro # G6852345
- UPC # 783510383800
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 24 in |
Size | 8 x 8 x 24 in |
Details
Item | Wiring Trough,NEMA Type 3R,8.00x8.00x2 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Weather-Resistant, Except Dust |
Gauge | 14 ga |
NEMA Enclosure Type | 3R |
Thickness | 14 ga / 1.9 mm |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Type | Trough |
Weight | 23.60 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,8.00x8.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- NVENT HOFFMAN Ct Mounting Base, Steel (CTMB8003)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T1120GVP)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- Nvent Hoffman Cabinet Accessory