Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel
Mfr # A6624RT
Zoro # G6852275
product price: $176.54
/ea
Free Shipping & Returns
$176.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 6 x 6 x 24 in
- Features Weather-Resistant, Except Dust
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6624RT
- Zoro # G6852275
- UPC # 783510382704
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 x 6 x 24 in |
Width | 6 in |
Depth | 24 in |
Height | 6 in |
Details
Item | Wiring Trough,NEMA Type 3R,6.00x6.00x2 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.52 mm |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Type | Trough |
Weight | 14.10 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,6.00x6.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- OMRON Latching Relay, 11 Pins, Octal, 120VAC (MK2KP-UA-AC120)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- Nvent Hoffman Cabinet Accessory