Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 6.00x6.00x1
Mfr # A6612RT
Zoro # G5878846
product price: $116.40
/ea
Free Shipping & Returns
$116.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 6 x 6 x 12 in
- Features Weather-Resistant, Except Dust
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6612RT
- Zoro # G5878846
- UPC # 783510382605
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 x 6 x 12 in |
Depth | 12 in |
Width | 6 in |
Height | 6 in |
Details
Item | Wiring Trough,NEMA Type 3R,6.00x6.00x1 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 8.20 lb |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,6.00x6.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 991x80x80mm, Lt Gray, Steel (CCS8T10)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4418SC)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T172GVP)
- NVENT HOFFMAN Pole-Mount Kit, fits B=20.00, Stainless Steel (CPMK20)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- Nvent Hoffman Cabinet Accessory