Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 12.00x12.00x48.00, Steel
Mfr # A121248RT
Zoro # G6808184
product price: $747.87
/ea
Free Shipping & Returns
$747.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Height 12 in
- Size 12 x 12 x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A121248RT
- Zoro # G6808184
- UPC # 783510501990
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Size | 12 x 12 x 48 in |
Width | 12 in |
Depth | 48 in |
Details
Item | Wiring Trough,NEMA Type 3R,12.00x12.00 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 3R |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 63 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,12.00x12.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- Nvent Hoffman Cabinet Accessory