Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel
Mfr # A101060RT
Zoro # G6805269
product price: $558.72
/ea
Free Shipping & Returns
$558.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 10 x 10 x 60 in
- NEMA Enclosure Type 3R
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A101060RT
- Zoro # G6805269
- UPC # 783510430290
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 10 x 10 x 60 in |
Width | 10 in |
Height | 10 in |
Depth | 60 in |
Details
Item | Wiring Trough,NEMA Type 3R,10.00x10.00 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 3R |
Gauge | 14 ga |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 66 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,10.00x10.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-51626-10)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- NVENT HOFFMAN Corner Support Bracket Kit, White, Steel (LCSKW)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSPB1612)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- Nvent Hoffman Cabinet Accessory