Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel
Mfr # A101048RT
Zoro # G6808166
product price: $500.52
/ea
Free Shipping & Returns
$500.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 10 in
- Height 10 in
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A101048RT
- Zoro # G6808166
- UPC # 783510501891
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 48 in |
Size | 10 x 10 x 48 in |
Details
Item | Wiring Trough,NEMA Type 3R,10.00x10.00 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Type | Trough |
Weight | 55.60 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,10.00x10.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 2-1/2", Mall Irn (2110)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 9 A, Reversing: No (6EAY1)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- Nvent Hoffman Cabinet Accessory