Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 8.00x8.00x48
Mfr # A8848T1T
Zoro # G5815103
product price: $268.69
/ea
Free Shipping & Returns
$268.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Size 8 x 8 x 48 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8848T1T
- Zoro # G5815103
- UPC # 783510112936
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 x 8 x 48 in |
Height | 8 in |
Depth | 48 in |
Width | 8 in |
Details
Item | Wiring Trough,Nema Type 1,8.00x8.00x48 |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 38.78 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Mounting | 36 in / 914 mm / 6.01 in / 153 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Wiring Trough,Nema Type 1,8.00x8.00x48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x48.00, Steel (A8848RT)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- NVENT HOFFMAN Caster Kit, fits Frame, Steel (PC1M12)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A16164SUG)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- Nvent Hoffman Cabinet Accessory