Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 8.00x8.00x36
Mfr # A8836T1T
Zoro # G5815164
product price: $206.61
/ea
Free Shipping & Returns
$206.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 1
- Application Indoor
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8836T1T
- Zoro # G5815164
- UPC # 783510112929
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Width | 8 in |
Size | 8 x 8 x 36 in |
Depth | 36 in |
Details
Item | Wiring Trough,Nema Type 1,8.00x8.00x36 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Application | Indoor |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 29 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Mounting | 20 in / 508 mm / 6.01 in / 153 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Wiring Trough,Nema Type 1,8.00x8.00x36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLK010)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 8.00x8.00, Gr (F8890EIN)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- Nvent Hoffman Cabinet Accessory