Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 6.00x6.00x72
Mfr # A6672T1T
Zoro # G5815173
product price: $208.55
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$208.55
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 6 in
- Color Unpainted
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6672T1T
- Zoro # G5815173
- UPC # 783510112868
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Size | 6 x 6 x 72 in |
Width | 6 in |
Depth | 72 in |
Details
Item | Wiring Trough,Nema Type 1,6.00x6.00x72 |
Material | Mild Steel |
Finish | Galvanized |
Color | Unpainted |
Application | Indoor |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 34.58 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Mounting | 60 in / 1524 mm / 4 in / 102 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Wiring Trough,Nema Type 1,6.00x6.00x72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- NVENT HOFFMAN Cage Nut Package, M5, Steel (PM5CN)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- Nvent Hoffman Cabinet Accessory