Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 6.00x6.00x24
Mfr # A6624T1T
Zoro # G5815024
product price: $87.20
/ea
Free Shipping & Returns
$87.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 6 in
- Color Unpainted
- Size 6 x 6 x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6624T1T
- Zoro # G5815024
- UPC # 783510112820
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 x 6 x 24 in |
Height | 6 in |
Depth | 24 in |
Details
Item | Wiring Trough,Nema Type 1,6.00x6.00x24 |
Material | Mild Steel |
Finish | Galvanized |
Color | Unpainted |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 12.20 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1; IP30 |
Mounting | 20 in / 508 mm / 4 in / 102 mm |
Description
Wiring Trough,Nema Type 1,6.00x6.00x24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 18x18, White, Steel (A18N18MP)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- NVENT HOFFMAN Full Subpanel, Fits 1800x800mm, White, S (PPF188)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- Nvent Hoffman Cabinet Accessory