Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 4.00x4.00x24
Mfr # A4424T1T
Zoro # G5814848
product price: $63.34
/ea
$63.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 1
- Application Indoor
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A4424T1T
- Zoro # G5814848
- UPC # 783510112721
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 4 x 4 x 24 in |
Depth | 24 in |
Height | 4 in |
Details
Item | Wiring Trough,Nema Type 1,4.00x4.00x24 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 8.40 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Mounting | 20 in / 508 mm / 2 in / 51 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Wiring Trough,Nema Type 1,4.00x4.00x24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- Nvent Hoffman Cabinet Accessory