Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 12.00x12.00x
Mfr # A121224T1T
Zoro # G5815189
product price: $327.86
/ea
Free Shipping & Returns
$327.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Color Unpainted
- Size 12 x 12 x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A121224T1T
- Zoro # G5815189
- UPC # 783510113070
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 x 12 x 24 in |
Width | 12 in |
Height | 12 in |
Depth | 24 in |
Details
Item | Wiring Trough,Nema Type 1,12.00x12.00x |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Color | Unpainted |
Application | Indoor |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 32.10 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Mounting | 8 in / 203 mm / 10.01 in / 254 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Wiring Trough,Nema Type 1,12.00x12.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 100FT- Clear (HS2-0625-100-CL)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 6i (APOLYFT6)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- Nvent Hoffman Cabinet Accessory