Shop All Cable Trays
Nvent Hoffman
WIREWAY TYPE 1 U- CONNECTOR, FITS 6.00X6.00 STEEL GRAY
Mfr # F66GUC
Zoro # G1255013
Sold in multiples of 10 for $155.20
$155.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 5.60 inch
- Height 1.40 inch
- Width 6.00 inch
- NEMA Rating 1 Indoor, electrical protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66GUC
- Zoro # G1255013
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 5.60 inch |
Height | 1.40 inch |
Width | 6.00 inch |
Depth | 1.38 in / 35 mm |
Width (W) (inch) | 2.5 |
Height (H) (inch) | 6 |
Depth (D) (inch) | 1.38 |
Height (H) (millimetre) | 64 |
Depth (D) (millimetre) | 35 |
Width (W) (millimetre) | 64 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- Nvent Hoffman Cable Trays