Shop All Cable Trays
Nvent Hoffman
WIREWAY TYPE 1 CLOSURE, PLATE/K 4.00X4.00 STEEL GRAY
Mfr # F44GCP
Zoro # G1255248
Sold in multiples of 15 for $157.20
$157.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 3.60 inch
- Height 0.50 inch
- Width 4.00 inch
- NEMA Rating 1 Indoor, electrical protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44GCP
- Zoro # G1255248
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 3.60 inch |
Height | 0.50 inch |
Width | 4.00 inch |
Width (W) (inch) | 2.5 |
Width (W) (millimetre) | 64 |
Height (H) (millimetre) | 64 |
Height (H) (inch) | 4 |
Details
Finish | Powder Coated |
NEMA Rating | 1 Indoor, electrical protection |
Material | Mild Steel |
Knockouts | Yes |
Type | Closure Plate |
Color | Gray |
Thickness (T) (millimetre) | 1.52 |
Type Number | Type 1 |
Knockouts Included | Yes |
Thickness (T) (gauge) | 16 |
Modification Services | Yes |
Color Code | ANSI 61 |
Wireway | Lay-In NEMA Type 1 Hinged-Cover Wireway |
IP Rating | IP30 |
Protection Rating | NEMA Type 1 |
Thickness | 16 ga / 1.52 mm |
Components | Fittings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- ZEPHYR Close Quarter Microstop Countersing Cage (ZT345-S)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- Nvent Hoffman Cable Trays