Shop All Cable Trays
Nvent Hoffman
WIREWAY TYPE 1 CLOSURE PLATE, NO KNOCKOUT 6.00X6.00 STEEL, GRAY
Mfr # F66GCPNK
Zoro # G1258294
product price: $15.33
/ea
Sold in multiples of 10 for $153.30
$153.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 5.60 inch
- Height 0.75 inch
- Width 5.90 inch
- NEMA Rating 1 Indoor, electrical protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66GCPNK
- Zoro # G1258294
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 5.60 inch |
Height | 0.75 inch |
Width | 5.90 inch |
Height (H) (inch) | 6 |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Width (W) (millimetre) | 64 |
Details
Finish | Powder Coated |
NEMA Rating | 1 Indoor, electrical protection |
Material | Mild Steel |
Color | Gray |
Type | Closure Plate |
Wireway | Lay-In NEMA Type 1 Hinged-Cover Wireway |
Thickness (T) (millimetre) | 1.52 |
Protection Rating | NEMA Type 1 |
Type Number | Type 1 |
IP Rating | IP30 |
Modification Services | Yes |
Thickness (T) (gauge) | 16 |
Color Code | ANSI 61 |
Knockouts Included | No |
Thickness | 16 ga / 1.52 mm |
Components | Fittings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- Nvent Hoffman Cable Trays