Shop All Electrical Box Hardware
Nvent Hoffman
Window Door, NOVAL Accessory, Steel
Mfr # EWMW242425
Zoro # G8755941
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 in
- Width 25 in
- Depth 25.09 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EWMW242425
- Zoro # G8755941
- UPC # 783510178581
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 24 in |
Width | 25 in |
Depth | 25.09 in |
Height | 24.00" |
Height (H) (millimetre) | 600 |
Height (H) (inch) | 23.62 |
Description
Window Door, Material Steel, Finish Black, For Use With AccesPlus(TM) Cabinets, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms, Height 24 in, Length 24 in, Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34240)
- HAP SYSTEM Stud Guard, 3/64" H, 5" Length, 1-3/8" W (PL-1111-SNP10)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP1)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- PANDUIT Wire Clip, NOVAL Accessory, Nylon (VWS50100-C)
- Nvent Hoffman Electrical Box Hardware