Shop All Cabinet Accessory
Nvent Hoffman
Weatherflo Hd Enclosures, 74.14x36.00x30
Mfr # WFHD3E723630
Zoro # G5850374
product price: $3,528.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,528.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height 74.14 in
- NEMA Enclosure Type 3R
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # WFHD3E723630
- Zoro # G5850374
- UPC # 783510199166
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 74.14 in |
Width | 36 in |
Depth | 30 in |
Size | 74.14 x 36 x 30 in |
Details
Item | Weatherflo Hd Enclosures,74.14x36.00x30 |
Material | Aluminum |
Finish | Powder Coated |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Color | White |
Thickness | 0.125 in / 3.2 mm |
Series | WeatherFlo |
Weight | 174 lb |
Standards | UL 508A Listed; Type 3R; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 3R; File Number E61997; NEMA/EEMAC Type 3R; IEC 60529, IP22 |
Protection Rating | NEMA Type 3R; IP32 |
Description
Weatherflo Hd Enclosures,74.14x36.00x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Solid Doors, Fits 1800x600mm, Lt Gray, S (PDS186)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- Nvent Hoffman Cabinet Accessory