Shop All Cabinet Accessory
Nvent Hoffman
Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized
Mfr # SW2LGLWH
Zoro # G6831948
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 4
- Gauge 14 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # SW2LGLWH
- Zoro # G6831948
- UPC # 783510302269
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Wall-Mount Solar Shields,28.00x28.00x15 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 4 |
Gauge | 14 ga |
Color | White |
Standards | NEMA/EEMAC Type 4, 12; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; IEC 60529, IP66; UL 508A Listed; Type 4, 12; File No. E61997 |
Thickness | 14 ga / 1.99 mm |
Weight | 25 lb |
Description
Wall-Mount Solar Shields,28.00x28.00x15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL3BR)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NEX FLOW Panel Cooler or Cabinet Cooler (61008R)
- Nvent Hoffman Cabinet Accessory