Shop All Cabinet Accessory
Nvent Hoffman
Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized
Mfr # SW1LGLWH
Zoro # G6831993
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- NEMA Enclosure Type 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SW1LGLWH
- Zoro # G6831993
- UPC # 783510302221
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Wall-Mount Solar Shields,24.00x24.00x12 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
NEMA Enclosure Type | 4 |
Color | White |
Thickness | 14 ga / 1.99 mm |
Standards | NEMA/EEMAC Type 4, 12; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; IEC 60529, IP66; UL 508A Listed; Type 4, 12; File No. E61997 |
Weight | 41.10 lb |
Description
Wall-Mount Solar Shields,24.00x24.00x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G120)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6624FG)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Pole-Mount Kit, fits B=20.00, Stainless Steel (CPMK20)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- Nvent Hoffman Cabinet Accessory