Shop All Cabinet Accessory
Nvent Hoffman
Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized
Mfr # SW1MGLWH
Zoro # G6831939
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Color White
- NEMA Enclosure Type 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SW1MGLWH
- Zoro # G6831939
- UPC # 783510302177
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Wall-Mount Solar Shields,16.00x16.00x11 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Color | White |
NEMA Enclosure Type | 4 |
Thickness | 14 ga / 1.99 mm |
Standards | NEMA/EEMAC Type 4, 12; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; IEC 60529, IP66; UL 508A Listed; Type 4, 12; File No. E61997 |
Weight | 22.80 lb |
Description
Wall-Mount Solar Shields,16.00x16.00x11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKL)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 12.00x12.00x6.00, Gray, Mild Steel (A12126LP)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- Nvent Hoffman Cabinet Accessory