Shop All Cabinet Accessory
Nvent Hoffman
Wall-Mount Solar Shields, 14.00x14.00x9.
Mfr # SW2SGLWH
Zoro # G5869439
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 4
- Gauge 14 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SW2SGLWH
- Zoro # G5869439
- UPC # 783510302160
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Wall-Mount Solar Shields,14.00x14.00x9. |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 4 |
Gauge | 14 ga |
Color | White |
Thickness | 14 ga / 1.99 mm |
Weight | 11 lb |
Standards | NEMA/EEMAC Type 4, 12; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; IEC 60529, IP66; UL 508A Listed; Type 4, 12; File No. E61997 |
Description
Wall-Mount Solar Shields,14.00x14.00x9.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100 (SC25-8-100)
- CDN Mini Timer - Black (TM28-BK)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St (A20P12)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 10.00x10.00x6.00, Gray, Mild Ste (A10106CHNF)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- Nvent Hoffman Cabinet Accessory