Shop All Cabinet Accessory
Nvent Hoffman
Wall Bracket, 3.00x3.00, SS Type 304
Mfr # CT33WB
Zoro # G5843469
product price: $99.91
/ea
Free Shipping & Returns
$99.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #3
- Height 3 in
- Size 3 in x 3 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CT33WB
- Zoro # G5843469
- UPC # 783510171612
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3 in |
Size | 3 in x 3 in |
Width | 3 in |
Details
Item | Wall Bracket,3.00x3.00,SS Type 304 |
Material | Stainless Steel 304 |
Finish | Brushed #3 |
Color | Unpainted |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 18 ga |
Thickness | 18 ga / 1.27 mm |
Type | Bracket |
Series | CleanTray |
Weight | 4.60 lb |
Protection Rating | NEMA Type 1 |
Description
Wall Bracket,3.00x3.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- GE Ground Kit, Surface/Flush, 225A, 4Wx11L (TGK24)
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- Nvent Hoffman Cabinet Accessory