Shop All Enclosure Covers & Accessories
Nvent Hoffman
WALL ANGLE SUPPORT, J BOLTS INCLUDED,
Mfr # LWASK18BLK
Zoro # G1342267
product price: $52.19
/ea
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.30 in
- Width 2.90 in
- Length 20 in
- Type Ladder Rack
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LWASK18BLK
- Zoro # G1342267
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.30 in |
Width | 2.90 in |
Length | 20 in |
Details
Item | Ladder Rack |
Type | Ladder Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Modification Services | Yes |
Thickness (T) (millimetre) | 3.04 |
Thickness (T) (gauge) | 11 |
Color Code | RAL 9005 |
Thickness | 11 ga / 3.04 mm |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 15 PK (67186)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Nvent Hoffman Enclosure Covers & Accessories