Shop All Enclosure Covers & Accessories
Nvent Hoffman
WALL ANGLE SUPPORT, J BOLTS INCLUDED,
Mfr # LWASK12BLK
Zoro # G1340377
product price: $47.49
/ea
Sold in multiples of 2 for $94.98
$94.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Width 2.75 in
- Length 14 in
- Type Ladder Rack
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LWASK12BLK
- Zoro # G1340377
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.25 in |
Width | 2.75 in |
Length | 14 in |
Details
Item | Ladder Rack |
Type | Ladder Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Modification Services | Yes |
Thickness (T) (millimetre) | 3.04 |
Color Code | RAL 9005 |
Thickness (T) (gauge) | 11 |
Thickness | 11 ga / 3.04 mm |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- Nvent Hoffman Enclosure Covers & Accessories