Shop All Cabinet Accessory
Nvent Hoffman
Wall Angle Support, Fits 6.00, Gray, Ste
Mfr # LWASK6G
Zoro # G5812373
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 11 ga
- Color Gray
- Thickness 11 ga / 3.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LWASK6G
- Zoro # G5812373
- UPC # 783510101145
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Wall Angle Support,Fits 6.00,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 11 ga |
Color | Gray |
Thickness | 11 ga / 3.04 mm |
Weight | 1.20 lb |
Description
Wall Angle Support,Fits 6.00,Gray,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE12X12X6SSNK)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- Nvent Hoffman Cabinet Accessory