Shop All Cabinet Accessory
Nvent Hoffman
Wall Angle Support, Fits 6.00, Black, St
Mfr # LWASK6BLK
Zoro # G5812364
original price:
$39.50
8% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 11 ga
- Color Black
- Thickness 11 ga / 3.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LWASK6BLK
- Zoro # G5812364
- UPC # 783510101152
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Wall Angle Support,Fits 6.00,Black,St |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 11 ga |
Color | Black |
Thickness | 11 ga / 3.04 mm |
Weight | 1.10 lb |
Description
Wall Angle Support,Fits 6.00,Black,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- Nvent Hoffman Cabinet Accessory