Shop All Cabinet Accessory
Nvent Hoffman
Wall Angle Support, Fits 12.00, Black, S
Mfr # LWASK12BLK
Zoro # G5812337
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 11 ga
- Thickness 11 ga / 3.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LWASK12BLK
- Zoro # G5812337
- UPC # 783510101183
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Wall Angle Support,Fits 12.00,Black,S |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 11 ga |
Thickness | 11 ga / 3.04 mm |
Weight | 1.90 lb |
Description
Wall Angle Support,Fits 12.00,Black,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- NVENT HOFFMAN Qline D Hardware Kit, Fits Qline D (QDHK)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- Nvent Hoffman Cabinet Accessory