Shop All Cabinet Accessory
Nvent Hoffman
Vortex Coolers Generator Kits, 1.50x1.00
Mfr # VAGK09
Zoro # G5865939
Free Shipping & Returns
$153.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Smooth Gloss
- For Use With 900 BTU/Hr. Models
- Color Red
- Weight 0.20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VAGK09
- Zoro # G5865939
- UPC # 783510269555
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Vortex Coolers Generator Kits,1.50x1.00 |
Material | Nylon |
Finish | Smooth Gloss |
For Use With | 900 BTU/Hr. Models |
Color | Red |
Weight | 0.20 lb |
Series | Vortex |
Description
Vortex Coolers Generator Kits,1.50x1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183TM)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum (TE162024020)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 48.00x36.00x16.00, SS Type 304 (A48H3616SSLP)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- Nvent Hoffman Cabinet Accessory