Shop All Cabinet Accessory
Nvent Hoffman
VersaRack Hardware Kit, Black, Mild Steel
Mfr # EVKIT
Zoro # G6829674
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Black
- Weight 0.50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EVKIT
- Zoro # G6829674
- UPC # 783510293178
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | VersaRack Hardware Kit,Black,Mild Stee |
Material | Mild Steel |
Finish | Plated |
Color | Black |
Weight | 0.50 lb |
Description
VersaRack Hardware Kit,Black,Mild Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (31410CRK)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum (TE090624020)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x23.25 (DG23)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- HUBBELL PREMISE WIRING Snap-Fit, Banana Plug, Bk, PK10 (SPPBK10)
- Nvent Hoffman Cabinet Accessory