Shop All Cabinet Accessory
Nvent Hoffman
VERSARACK, 41.811 x20.905 x24.291, Black, Steel
Mfr # E19SWM20U24
Zoro # G6824503
product price: $434.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number E19C20U
- Color Black
- Height 41.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E19SWM20U24
- Zoro # G6824503
- UPC # 783510261658
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 41.81 in |
Size | 41.81 in x 20.91 in x 24.29 in |
Width | 20.91 in |
Depth | 24.29 in |
Details
Item | VERSARACK,41.811 x20.905 x24.291,Black |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number E19C20U |
Color | Black |
Gauge | 12 ga |
Standards | UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D |
Thickness | 12 ga / 2.66 mm |
Rack Units | 20 |
Load Rating | 100 lb / 45 kg |
Series | VersaRack |
Weight | 71 lb |
Vertical Cable Manager Accessory | E19C20U |
Description
VERSARACK,41.811 x20.905 x24.291,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- NVENT HOFFMAN ULTRX, Type 4X, 1025x825x329mm, Fiberglass (UU1008030W)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SS6LP3PT)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- Nvent Hoffman Cabinet Accessory