Shop All Cabinet Accessory
Nvent Hoffman
Ventilator, Gray, Plastic
Mfr # ANMV6
Zoro # G6808227
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 2.73 in
- Width 1.99 in
- Depth 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ANMV6
- Zoro # G6808227
- UPC # 783510504007
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 2.73 in |
Width | 1.99 in |
Depth | 0.84 in |
Size | 2.73 in x 1.99 in x 0.84 in |
Details
Item | Ventilator,Gray,Plastic |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Weight | 0.08 lb |
Description
Ventilator,Gray,Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- Nvent Hoffman Cabinet Accessory