Shop All Enclosure Covers & Accessories
Nvent Hoffman
VENT DRAIN TYPE 4 COMPOSITE, 2.00X1.25 OD,
Mfr # AVDR4NM
Zoro # G1260062
product price: $88.09
/ea
Sold in multiples of 2 for $176.18
Free Shipping & Returns
$176.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 1.50 in
- Length 4 in
- Material Polyester
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AVDR4NM
- Zoro # G1260062
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.50 in |
Width | 1.50 in |
Length | 4 in |
Depth | 1.25 in / 32 mm |
Depth (D) (inch) | 1.25 |
Diameter (millimetre) | 32 |
Height (H) (inch) | 2.64 |
Width (W) (inch) | 1.25 |
Width (W) (millimetre) | 32 |
Depth (D) (millimetre) | 32 |
Diameter (inch) | 1.25 |
Height (H) (millimetre) | 67 |
Diameter | 32 mm / 1.25 in |
Details
Material | Polyester |
Color | Gray |
Finish | Smooth Matte |
NEMA Enclosure Type | NEMA 4, NEMA 4X |
Standards | UL 508A Listed; Type 4, 4X; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X; File No. E61997; Maintains UL/cUL Type 4, 4X rating when properly installed on a UL/cUL Type 4 or 4X enclosure.; NEMA/EEMAC Type 4, 4X; IEC 60529, IPx6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- Nvent Hoffman Enclosure Covers & Accessories