Shop All Electrical Box Hardware
Nvent Hoffman
Vent Drain, NOVAL Accessory, Polyester
Mfr # AVDR4NM
Zoro # G8758267
original price:
$207.24
64% off
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 4 in
- Width 1-1/2 in
- Depth 1-1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AVDR4NM
- Zoro # G8758267
- UPC # 783510338985
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 1-1/2 in |
Depth | 1-1/4 in |
Diameter (inch) | 1.25 |
Diameter (millimetre) | 32 |
Height | 1.50 inch |
Height (H) (millimetre) | 67 |
Height (H) (inch) | 2.64 |
Diameter | 32 mm / 1.25 in |
Details
Item | Vent Drain |
Material | Polyester |
Color | Gray |
Sub-Category | Other Accessories |
Standards | UL 508A Listed; Type 4, 4X; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X; File No. E61997; Maintains UL/cUL Type 4, 4X rating when properly installed on a UL/cUL Type 4 or 4X enclosure.; NEMA/EEMAC Type 4, 4X; IEC 60529, IPx6 |
Finish | Smooth Matte |
Description
Vent Drain, Material Polyester, Sub-Category Other Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, Steel (A66PBCOL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- Nvent Hoffman Electrical Box Hardware